
Customers Also Viewed
Grade CFP1 is a very widely used filter media demonstrating a retention of approximately 11 um and medium flow rate. Used in a broad range of laboratory and environmental applications, this media is ideally suited in separating lead sulfate, calcium carbonate and calcium oxalate precipitates. This media is the standard for agricultural procedures such as soil and seed sample testing. Also, it is commonly used as a separation media in the food and beverage industry to extract liquids from solid samples. Due to the consistent bright white color of this media, it is ideal for photometric stain intensity measurement of air samples. The media can also be impregnated with reagents for use in quantifying optical reflectance in gas detection procedures. Sold in package quantity of 100.
Product Specifications
- BRANDLabExact®
- MANUFACTURERS PART NUMBERLECFP1-110
- DIAMETER11.0cm
- DESCRIPTIONGrade CFP1 Qualitative Cellulose Filter Paper
- MATERIALCellulose
- COLORWhite
- TYPECellulose Filter Papers
- PACKAGE QUANTITY100
- BASIS WEIGHT86 g/m2
- THICKNESS0.2mm
- FINISHStandard
- RETENTION11μm
- GRADEGrade 1
- FLOWMedium
There are no questions for this product.

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12
Item #: 708121
Free Shipping
$15.36

LabExact Hydrophilic Mixed Cellulose Esters, 0.45um, Sterile, Gridded, 47mm, 100/Pack
Item #: B2214754
Not Yet Rated
Free Shipping
$46.95

LabExact Sterile Petri Dish with Cellulose Pad, 55mm Diameter x 15mm Height, 100/PK
Item #: B2214819
Not Yet Rated
Free Shipping
$53.95

LabExact Hydrophilic Mixed Cellulose Esters, 0.45um, Sterile, Gridded, 47mm, 200/Pack
Item #: B2214725
Not Yet Rated
$83.95

Bel-Art F24675-1000 Disposable Labmat Bench Liner Roll, 20" x 50 ft., Orange, Box of 1 Roll
Item #: B892983
Not Yet Rated
Free Shipping
$79.95

LabExact PTFE Syringe Filters, Non-Sterile, 0.45um 13mm, 100/PK
Item #: B2214728
Not Yet Rated
Free Shipping
$110.95
Popular item in this category
LabExact CFP1 11um Qualitative Cellulose Filter Paper 12.5cm, 100/PK
Item #: B2214758
Not Yet Rated
Free Shipping
Usually ships in 5 to 8 days
$24.95

LabExact CFP1 11um Qualitative Cellulose Filter Paper 11.0cm, 100/PK
$24.0
- Product Information
- Customer Review
- Product Q&A
- Accessories