Take 15% off your entire order!

Offer applied at checkout

LabExact CFP3 6um Qualitative Cellulose Filter Paper 11.0cm, 100/PK

LabExact CFP3 6um Qualitative Cellulose Filter Paper 11.0cm, 100/PK

Item #: WBB2214715

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.75

Save $1.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

LabExact CFP3 6um Qualitative Cellulose Filter Paper 11.0cm, 100/PK

Grade CFP3 is virtually identical to CFP1, but twice as thick resulting in a significantly slower flow rate with a retention of approximately 6 um. This media does not clog as easily as the other qualitative cellulose types, which allows for much higher sample volume usage. This media also demonstrates very high levels of absorbency, permitting the media to be used as a sample conveyance substrate. Sold in package quantity of 100.

Product Specifications

  • BRANDLabExact®
  • MANUFACTURERS PART NUMBERLECFP3-110
  • DIAMETER11.0cm
  • DESCRIPTIONGrade CFP3 Qualitative Cellulose Filter Paper
  • MATERIALCellulose
  • COLORWhite
  • TYPECellulose Filter Papers
  • PACKAGE QUANTITY100
  • BASIS WEIGHT190 g/m2
  • THICKNESS0.32mm
  • FINISHStandard
  • RETENTION6μm
  • GRADEGrade 3
  • FLOWSlow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

LabExact CFP3 6um Qualitative Cellulose Filter Paper 12.5cm, 100/PK

Item #: B2214717

Not Yet Rated

Free Shipping

Usually ships in 5 to 8 days

$23.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Unisex Lab Coat - White L

$22.25

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LabExact CFP3 6um Qualitative Cellulose Filter Paper 11.0cm, 100/PK

LabExact CFP3 6um Qualitative Cellulose Filter Paper 11.0cm, 100/PK

Item #: WBB2214715

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant