Take 15% off your entire order!

Offer applied at checkout

LabExact Grade C 1.2um Binderless Glass Microfiber Filter 4.7cm, 100/PK

LabExact Grade C 1.2um Binderless Glass Microfiber Filter 4.7cm, 100/PK

Item #: WBB2214770

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$40.17 up to 23% OFF

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

LabExact Grade C 1.2um Binderless Glass Microfiber Filter 4.7cm, 100/PK

Grade C Fine porosity, fast flow rate, with a 1.2um size particle retention. Primarily used for RIA procedures and harvesting lymphocytes. Glass microfiber filters are produced from 100% borosilicate glass microfiber without the use of binders or strengthening agents. Depth filtration categorizes filter media that traps particulate within the random matrix of fibers found within the thickness of the media. The efficiency rating of the filter is characteristic of the complex void space structure that develops as the fibers overlap. The fibers used to manufacture these depth filters are smooth and uniform. This permits their characteristically high flow rates while allowing retention of exceptionally small particles and high load capacity. Sold in package quantity of 100.

Product Specifications

  • BRANDLabExact®
  • MANUFACTURERS PART NUMBERLEC4700
  • DIAMETER4.7cm
  • DESCRIPTIONGrade C Binderless Glass Microfiber Filter
  • MATERIALBinderless Borosilicate Glass Microfiber
  • COLORWhite
  • TYPEGlass Microfiber Filters
  • PACKAGE QUANTITY100
  • BASIS WEIGHT50 g/m2
  • THICKNESS0.28mm
  • FILTRATION SPEED25 sec.
  • RETENTION1.2μm
  • GRADEC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

LabExact Grade C 1.2um Binderless Glass Microfiber Filter 4.25cm, 100/PK

Item #: B2214774

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 5 to 8 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12

$15.36

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Unisex Lab Coat - White L

$22.25

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LabExact Grade C 1.2um Binderless Glass Microfiber Filter 4.7cm, 100/PK

LabExact Grade C 1.2um Binderless Glass Microfiber Filter 4.7cm, 100/PK

Item #: WBB2214770

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant