
Customers Also Viewed
Grade TCLP is a Binderless borosilicate glass microfiber filter media with a particle retention of 0.7um. Acid treated and multi-stage deionized water rinsed to conform to EPA Method 1311. Inherently low Barium and Zinc and resistant to acids and bases. Recommended for use in U.S. EPA Method 1311 "Toxicity Characteristic Leaching Procedure". Method scope: "The TCLP is designed to determine the mobility of both organic and inorganic analytes present in liquid, solid and multiphasic wastes." Saves time and waste disposal expense in the lab by eliminating technician acid treating and rinsing procedures. Sold in package quantity of 100.
Product Specifications
- BRANDLabExact®
- MANUFACTURERS PART NUMBERLETCLP-1
- DIAMETER4.7cm
- DESCRIPTIONTCLP Grade Acid Treated Binderless Glass Microfiber Filter
- MATERIALAcid Treated and Washed Binderless Borosilicate Glass Microfiber
- COLORWhite
- TYPEGlass Microfiber Filters
- PACKAGE QUANTITY100
- BASIS WEIGHT80 g/m2
- THICKNESS0.4mm
- FILTRATION SPEED80 sec.
- RETENTION0.7μm
- GRADETCLP
There are no questions for this product.

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12
Item #: 708121
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$15.36

LabExact Sterile Petri Dish with Cellulose Pad, 55mm Diameter x 15mm Height, 100/PK
Item #: B2214819
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$53.95

Bel-Art F24675-1000 Disposable Labmat Bench Liner Roll, 20" x 50 ft., Orange, Box of 1 Roll
Item #: B892983
Not Yet Rated
Free Shipping
$79.95

LabExact Hydrophilic Mixed Cellulose Esters, 0.45um, Sterile, Gridded, 47mm, 100/Pack
Item #: B2214754
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$46.95
Popular item in this category
LabExact Grade TCLP 0.7um Acid Treated and Washed Binderless Glass Microfiber Filter 9.0cm, 50/PK
Item #: B2214816
Not Yet Rated
Usually ships in 5 to 8 days
$66.95

LabExact Grade TCLP 0.7um Acid Treated and Washed Binderless Glass Microfiber Filter 4.7cm, 100/PK
$77.95
- Product Information
- Customer Review
- Product Q&A
- Accessories