Take 15% off your entire order!

Offer applied at checkout

LabExact Quartz High Purity SiO2 High Heat 2.2um Binderless Glass Microfiber Filter 11cm, 100/PK

LabExact Quartz High Purity SiO2 High Heat 2.2um Binderless Glass Microfiber Filter 11cm, 100/PK

Item #: WBB2214815

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$393.06 up to 28% OFF

Price: $281.95

Save $14.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

LabExact Quartz High Purity SiO2 High Heat 2.2um Binderless Glass Microfiber Filter 11cm, 100/PK

Grade Quartz A is a fine porosity binderless quartz (SiO2) glass microfiber with a 99.999% efficiency in air filtration for the retention of 2.20um particles. Effective temperature range up to 1000°C. This media meets or exceeds the physical, performance and elemental requirements for EPA PM10, Ambient Air Monitoring methods. Flow rate 1.1 - 1.35 m3/min (Resistance 95mmH20@10.5 ft./min). Loss on ignition, <6%. Tensile strength: 215g / 15mm (ASTM D828), MD tensile is 7.3 lbs/in (TAPPI T494). Primarily used in air pollution monitoring, atomic absorption spectroscopy, flame emission spectrometry and other applications where an extremely critical analysis is needed. Ideal for use in acidic gases (except Hydrofluoric) and aerosols, stacks and flue gas monitoring. Uniform screen & felt sides with uniform density MD/CD, demonstrates excellent lot-to-lot reproducibility. Manufacturing performed with RO water filtration system. Sold in package quantity of 100.

Product Specifications

  • BRANDLabExact®
  • MANUFACTURERS PART NUMBERLEQ1100
  • DIAMETER11cm
  • DESCRIPTIONQuartz High Purity (SiO2) Binderless Glass Microfiber Filter
  • MATERIALUltra High Heat Binderless Quartz Glass Microfiber
  • COLORWhite
  • TYPEGlass Microfiber Filters
  • PACKAGE QUANTITY100
  • BASIS WEIGHT85 g/m2
  • THICKNESS0.47mm
  • FILTRATION SPEED5 sec.
  • RETENTION2.2μm
  • GRADEQuartz A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

LabExact Hydrophilic Mixed Cellulose Esters, 0.45um, Sterile, Gridded, 47mm, 600/Case

Item #: B2214724

Not Yet Rated

Usually ships in 5 to 8 days

$254.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Unisex Lab Coat - White L

$22.25

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LabExact Quartz High Purity SiO2 High Heat 2.2um Binderless Glass Microfiber Filter 11cm, 100/PK

LabExact Quartz High Purity SiO2 High Heat 2.2um Binderless Glass Microfiber Filter 11cm, 100/PK

Item #: WBB2214815

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant