LabExact CA Syringe Filters Sterile 0.22 um, 25 mm, 100 PK
Write a Review
|
Questions & Answers (0)
Product Description
Disposable sterile Cellulose Acetate hydrophilic filtration media syringe filters are individually blister packed and feature Luer-Lok™ and pressure fitting. They are ultrasonically bonded for reliability and the filter media type is clearly inscribed on barrel. Excellent unit-to-unit and lot-to-lot reproducibility and consistency. The unique concentric funnel shaped barrel increases volume and decreases back pressure. Very low binding capacity for proteins. Cellulose acetate is nitrate-free making it suitable for groundwater & EPA ASTM's. Use for filtration under sterile conditions or filtration and clarification of biological fluids, sterilization of media additives and serum and sample preparation of aqueous or protein-based HPLC solutions. Use for applications requiring maximum sample recovery. Designed to sterilize and remove particulates from even the most viscous proteinaceous samples. Use with a glass fiber prefilter to filter tissues culture media.
PRICE
$299.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 0.22µm |
| Diameter | 25 |
Product Details
| Type | Syringe Filters |
| Material | Cellulose Acetate |
| Sterile | Yes |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | IWT-ES10090 |
| Retention | 0.22 |
| Brand | LabExact |