Lab Trays
Brand
Length
Material
Height
Type
Capacity
Color
Price
Related Products
No matter what size your Western blot is, there's a box that fits it perfectly. With boxes that are correctly matched to common blot sizes, you can fit more blots on shakers/rockers while keeping reagent and antibody usage to an absolute minimum. Additionally, all corners are formed at 90° angles and the bottom surface is uniformly flat, further reducing consumption of costly reagents and antibodies. (For example, popular mini-gels require only about 4ml. Many boxes are also available in light-blocking opaque black for light sensitive samples. Features: A perfect box for every blot ...
These large capacity, rugged polypropylene plastic trays have multiple uses around the laboratory. Substantial depth and 8.5 liter (9 quart) volume makes them useful for holding a large quantity of samples in a water bath or on ice Ideal for holding instruments while autoclaving; steam autoclavable at 121°C (250°F) Use in a sink when cleaning glassware to reduce chance of damage or for transporting labware Rounded inside corners make cleaning easy Top rim adds rigidity and provides handholds for transport Nests with identical trays to minimize storage space requirements
Globe Scientific Ice Buckets and Ice Trays are manufactured from polyurethane foam for excellent insulating properties and good chemical resistance. These are suitable for use with liquid nitrogen, dry ice, wet ice, and salt solutions. Lids included with ice buckets and select ice trays limit evaporation for extended chilling. Molded handles provide a secure grip for easy transport.
No matter what size your Western blot is, there's a box that fits it perfectly. With boxes that are correctly matched to common blot sizes, you can fit more blots on shakers/rockers while keeping reagent and antibody usage to an absolute minimum. Additionally, all corners are formed at 90° angles and the bottom surface is uniformly flat, further reducing consumption of costly reagents and antibodies. (For example, popular mini-gels require only about 4ml. Many boxes are also available in light-blocking opaque black for light sensitive samples. Features: A perfect box for every blot ...
Dynarex® LabChoice Disposable Base Molds are designed for efficient and consistent specimen embedding in laboratories. The Molds are made from specially formulated plastic materials to offer optimal thermal exchange. The smooth interior surface and rounded corners allow for safe and easy specimen removal without causing damage. The Molds feature raised side walls to minimize the risk of paraffin leakage during embedding. The Base Molds are disposable for added convenience and come in a variety of sizes to fit standard tissue cassettes and embedding rings. Features: Disposable design helps ...