Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hotplates & Stirrers

Hotplates and stirrers are lab devices that heat and stir liquids for scientific research and experimentation. They have precise temperature control, adjustable settings, and safety features such as overheat protection. Hotplates are used in research labs, chemical analysis, biotechnology labs, and quality control in pharmaceutical and food testing industries.
366 Results
Hotplates

Hotplates

CompareImageBrandCapacityTemperature RangeSpeed RangePlate SizeMaterialModel #Price
Benchmark Scientific Digital Hotplate, 7x7"
Benchmark Scientific
-
+ 5-400°C
-
7 x 7" in
Ceramic
Ships Same Day
WBB3113912
$339.95
Benchmark Scientific Hotplate, Plate Size 7-1/8"W x 7-1/8"D, 115V
Benchmark Scientific
-
80-380°C
-
7-1/8" x 7-1/8" in
Ceramic
WBB3138110$289.95
Benchmark Scientific Digital Hotplate, 10x10"
Benchmark Scientific
-
+ 5-400°C
-
10 x 10" in
Ceramic
Ships Same Day
WBB3113921
$589.00
Bel-Art CultureTemp 37C Warming Plate, 120V, 10 x 9 3/4 x 2 1/4"
Bel-Art
-
-
-
10 x 9 3/4 x 2 1/4" in
Aluminum
WBB3074761$609.00
Velp Scientifica RC2 Heating Plate, 230V/50-60Hz
Velp Scientifica
-
-
-
Ceramic Plate in
Ceramic
WBB3126522$1,199.00
SCILOGEX MS7-HP550-S LED Digital 7" x 7" Square Hotplate, Ceramic-Glass, 110V, 50/60Hz
Scilogex
-
Ambient 550 °C
-
7" x 7" in
Ceramic-Glass
WBB1798565$755.00
Velp Scientifica RC2 Heating Plate, 115V/50-60Hz
Velp Scientifica
-
-
-
Ceramic Plate in
Ceramic
WBB3126524$1,199.00
Thermo Scientific Student Round Hotplate, 3.5" Diameter Aluminum Top Plate, 120V
Thermo Scientific
-
-
-
3.5" Diameter in
Aluminum
WBB2185925$549.00
Thermo Scientific Cimarec+™ Digital Hotplate, 4" x 4" Ceramic Top, 100-120V
Thermo Scientific
-
-
-
4" x 4" in
Ceramic Top
WBB2185880$539.00
Thermo Scientific 2200 Series Aluminum Top Hotplate, 12" x 12" Top Plate, 120V
Thermo Scientific
-
38 to 371 °C
-
12" x 12" in
Aluminum
WBB2185862$2,049.00
Showing 1-10 of 24 results
Overhead Stirrers

Overhead Stirrers

Showing 1-10 of 21 results
Magnetic Stirrers

Magnetic Stirrers

Showing 1-10 of 48 results
Hotplate Stirrers

Hotplate Stirrers

Showing 1-10 of 23 results
Multi-Position Stirrers

Multi-Position Stirrers

Showing 1-10 of 28 results
Stir Bars

Stir Bars

Showing 1-10 of 132 results
Stirring Accessories

Stirring Accessories

Showing 1-10 of 45 results
Controllers & Temperature Control

Controllers & Temperature Control

Showing 1-10 of 13 results
High-Temperature Hot Plates

High-Temperature Hot Plates

Showing 1-10 of 18 results