Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185898

MPN #: S136035Q

Thermo Scientific Super-Nuova™ Multi-Position Digital Stirrer, 4-Postion, 120V

Product Description
Carry out solubility studies, digestion, titration and enzymatic studies with Thermo Scientific™ Super-Nuova™ Multi-Position Digital Stirrers. Offering four individually-controlled stirring positions, ceramic tops and 4-function memory, these stirrers are designed for stronger coupling and stirring control with advanced safety features. Ideal for labs with multiple users.

Key Features:
  • Thermo Scientific™ Stir Trac™ stir control provides improved slow-speed stirring, consistent speed, and strong magnetic coupling - reducing the risk of stir bar decoupling
  • Microprocessor control ensures accurate and stable setpoints for stirring speed
  • Stir Trac braking feature brings stir bar to an immediate stop for quick flask removal
  • Single control knob controls speed; lock feature prevents accidental changes
  • Digital RPM display
  • Clean easily and resist alkalis and acids
  • Seamless, reflective white ceramic surface aids sample visibility
  • Stirring adjustable in units of 1 RPM
  • RS-232 port outputs time count, stir speed (set point) directly to your PC

Safety Features:
  • Rugged low-profile cast-aluminum body provides stability and durability
  • Unit design protects internal components from accidental spills
  • Walk-away timer shuts off stirring after 1, 2, 4, 8, or 12 hr.

Includes: Detachable line cord and plug.



Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$3,595.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/4 in
Width11-3/8 in
Height4 in
Weight20.5 lbs
Max Load35 lbs

Product Details

TypeMulti-Position Digital Stirrer
ColorWhite
Hertz60 Hz
Max TemperatureAmbient °F
For Use WithParallel Sample Processing
Stirring Positions4
Speed RangeVariable
Plate MaterialCeramic
CapacityMulti-Vessel L
Voltage120V V
MaterialCeramic Top
DescriptionMulti-Position Digital Stirrer
FeaturesMulti-position stirring
Manufacturers Part NumberS136035Q
ShapeRectangular
BrandThermo Scientific

Warranty

Warranty3 yr

Compliance & Certifications

CertificationscCSAus