Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bottles & Jars

Bottles and jars are containers designed for storing, preserving, and dispensing various liquids, powders, or specimens in scientific settings. They provide a secure and sterile environment, ensuring the safe storage and preservation of substances, making them ideal for laboratory, research, pharmaceutical, and medical facilities. They can feature airtight seals, screw caps, or stoppers to prevent leaks and maintain sample integrity.
766 Results
Wash Bottles

Wash Bottles

CompareImageCapacityMaterialNeck FinishPackage QuantityBrandModel #Price
Bel-Art LDPE Wash Bottles 116270500, 500ml, Blue Cap, Wide Mouth, 6/PK
500
LDPE
-
6
Bel-Art
WBB1115866$38.95
Bel-Art GHS Labeled Safety-Vented Acetone Wash Bottles, 1000ml (32oz), Polyethylene w/Red PP Cap 2PK
1000
Polypropylene/Polyethylene
-
2
Bel-Art
WBB3074919$44.95
Bel-Art Safety-Labeled 4-Color Isopropanol WM Wash Bottles, 500ml (16oz), PE w/YLW PP Cap, 4Pk
10
Polypropylene/Polyethylene
-
4
Bel-Art
WBB3075830$43.95
Bel-Art LDPE Wash Bottles 118080009, 250ml, Write On Label, Natural Cap, Wide Mouth, 4/PK
250
LDPE
-
4
Bel-Art
WBB892897$54.95
Bel-Art Wide-Mouth 1000ml (32oz) Polyethylene Wash Bottles, Red Polypropylene Cap, 53mm Closure 4Pk
32
Polypropylene/Polyethylene
-
4
Bel-Art
WBB3076331$47.95
Bel-Art LDPE Wash Bottles 116281000, 1000ml, Green Cap, Wide Mouth, 4/PK
1000
LDPE
-
4
Bel-Art
Ships Same Day
WBB1115575
$38.95
Bel-Art LDPE Wash Bottles 116141000, 1000ml, Yellow Cap, Narrow Mouth, 4/PK
1000
LDPE
-
4
Bel-Art
WBB1115893$47.95
Bel-Art LDPE Wash Bottles 116201000, 1000ml, Natural Cap, Wide Mouth, 3/PK
1000
LDPE
-
3
Bel-Art
Ships Same Day
WBB1115570
$35.95
Bel-Art LDPE Wash Bottles 116271000, 1000ml, Blue Cap, Wide Mouth, 4/PK
1000
LDPE
-
4
Bel-Art
WBB1115573$45.95
United Scientific™ Wash Bottle, Unitary, LDPE, 250ml Capacity, White, Pack of 12
250
Polyethylene
-
12
United Scientific
Ships Same Day
WBB3143954
$43.95
Showing 1-10 of 169 results
Specialty Bottles

Specialty Bottles

Showing 1-10 of 51 results
Wide Mouth Bottles

Wide Mouth Bottles

Showing 1-10 of 135 results
Amber Bottles

Amber Bottles

Showing 1-10 of 79 results
Laboratory Jars

Laboratory Jars

Showing 1-10 of 35 results
Caps & Closures

Caps & Closures

Showing 1-10 of 54 results
Narrow Mouth Bottles

Narrow Mouth Bottles

Showing 1-10 of 107 results
Reagent Bottles

Reagent Bottles

Showing 1-10 of 50 results
Media Bottles

Media Bottles

Showing 1-10 of 35 results
Bottle Carriers & Accesories

Bottle Carriers & Accesories

Showing 1-10 of 12 results
Bottle Dispensers & Sprayers

Bottle Dispensers & Sprayers

Showing 1-10 of 28 results
Sample Bottles & Containers

Sample Bottles & Containers

Pycnometers

Pycnometers