Needles & Syringes
Availability
Sterile
Brand
Free Shipping
Length
Package Quantity
Material
Height
Capacity
Color
Price
Related Products
Ideal for comfort and control. The Dynarex Biopsy Punches combine a seamless stainless-steel with a durable, ribbed handle, providing greater comfort and control to the users. Features: Seamless stainless-steel design and a ribbed handle to provide comfort and control Variety of sizes for a range of procedures Size ranges from 2.0 mm to 8.0 mm
These sterile disposable plastic loops and needles are designed for use in quantitative procedures such as sampling, urine counts, and serial dilutions, as well as for bacterial inoculation. Because they are pre-sterilized and designed for single use, there is no risk of cross-contamination and no need for flaming. The unique hexagonal shape of the shaft makes it easier to grip, orientate, and guide through a smooth streaking process. The loop surfaces are extremely smooth with no rough edges and no flashing or burrs on the loop head. This results in the elimination of cutting or gouging ...
Globes disposable inoculation loops are produced from medical grade polypropylene (PP). Both the loop and needle ends are designed to be more bendable than our "rigid" loops. They are smooth and flexible to facilitate uniform streaking of culture media. These loops are ETO sterilized and packed 20 loops per peel-pack.
Globe Scientifics disposable inoculation loops and needles offer the most convenient and safest way of streaking culture media. Molded from a special medical grade of polystyrene (PS), they offer a strong, rigid feel to provide comfortable, stable and uniform streaking. The loops are enclosed in peel-apart packages or individually wrapped. All loops are sterilized by gamma radiation. The 1µl and 10µl inoculation loops are available with the loop on one end and an integrated needle on the other end. A separate needle is therefore not required. We also offer a 10/1uL combination loop ...
These sterile disposable plastic loops and needles are designed for use in quantitative procedures such as sampling, urine counts, and serial dilutions, as well as for bacterial inoculation. Because they are pre-sterilized and designed for single use, there is no risk of cross-contamination and no need for flaming. The unique hexagonal shape of the shaft makes it easier to grip, orientate, and guide through a smooth streaking process. The loop surfaces are extremely smooth with no rough edges and no flashing or burrs on the loop head. This results in the elimination of cutting or gouging ...