Take 15% off your entire order!

Offer applied at checkout

Qorpak 270853 Air-Tite Clear Luer Slip Tip Syringes, 3mL, Case of 3500

Qorpak 270853 Air-Tite Clear Luer Slip Tip Syringes, 3mL, Case of 3500

Item #: WBB2232561

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $274.95

Save $13.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Qorpak 270853 Air-Tite Clear Luer Slip Tip Syringes, 3mL, Case of 3500

Non-Sterile Syringe Dispensers are intended for laboratory, veterinary, and industrial applications.

Features:
  • Economical non-sterile syringes for laboratory, veterinary, and industrial applications
  • Non-latex rubber plunger tip is lubricated with silicone oil
  • Polypropylene with rubber tip
  • Not registered for human medical use
  • All sizes have 10 inner packs (Item# 270770 Supplied with 16 inner packs) - quantity shown is full case quantity
3ml Air-Tite Clear Luer Slip Tip Syringe with Polypropylene Body, PP Plunger & Black Non-Latex Rubber End, Non-Sterile, 350 per bag, 3500 per case.

Product Specifications

  • BRANDQorpak®
  • MANUFACTURER PART NUMBER270853
  • COLOR FINISHClear
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONAir-Tite Luer Slip Tip Syringe
  • CAPACITY3ml
  • STYLELuer Slip
  • STERILENo
  • TYPESyringes
  • PACKAGE QUANTITY3500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Qorpak 270773 Air-Tite Clear Luer Lock Tip Syringes, 3mL, Case of 3500

Item #: B2232562

Not Yet Rated

Usually ships in 7 to 10 days

$274.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Qorpak 270853 Air-Tite Clear Luer Slip Tip Syringes, 3mL, Case of 3500

Qorpak 270853 Air-Tite Clear Luer Slip Tip Syringes, 3mL, Case of 3500

Item #: WBB2232561

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant