Global Industrial is here to help. As an essential distributor, we are open so that we can provide you with the products you need for your business.
x

Take 15% off your entire order!

Offer applied at checkout

+

3 Position Geri Chair Recliner, Jade

BLUE COLOR SHOWN

3 Position Geri Chair Recliner, Jade

Item #: WBB275650

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Jade
  • Rosewood
  • Blue Ridge

Jade

$899.57 up to 49% OFF

Price: $459.95

Save $23.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3 Position Geri Chair Recliner, Jade

With three comfortable positions, retractable lock bar, self-adjusting suspension and a convenient tray, this 3-position Geri chair recliner by Drive Medical includes a bevy of features. It can be positioned upright, in a deep recline or with the leg rest/footrest elevated, and a retractable lock bar secures the chair in your desired position. The self-adjusting suspension prevents the problem of the user "bottoming out" in the seat, which is protected from seepage by a moisture barrier. The product includes a large, blow-molded tray that locks in 5 positions and can be stowed away on the side of the chair. The comfortable "built-in" headrest and wide, comfortable, padded arm rests were constructed at an angle to provide support, even in a reclined position. The 5" casters (2 complete with locks) allow for simple movement and security of the recliner. The neutral colored, sturdy steel frame is easy to clean and maintain, with side panels that pop off for cleaning and maintenance. All foam and vinyl meet California Flammability standards, and the product also meets both standard and Boston Fire Department specifications. It is protected by a limited lifetime warranty on the frame, a 1 Year Limited Warranty on the upholstery and moving parts. This chair includes a 250 pound weight capacity.

Product Specifications

  • BRANDDrive Medical
  • MANUFACTURERS PART NUMBERD574-J
  • WIDTH BETWEEN ARMS20"
  • WIDTH INCHES25
  • DEPTH INCHES41
  • HEIGHT INCHES47
  • COLOR FINISHJade
  • CONSTRUCTIONSteel Frame, Vinyl Seat and Backrest
  • DESCRIPTION3-Position Recliner
  • WEIGHT CAPACITY250 lbs
  • ARM HEIGHT FROM SEAT9"
  • ARM HEIGHT FROM FLOOR26"
  • SEAT WIDTH19"
  • SEAT DEPTH19"
  • SEAT HEIGHT21"
  • CASTERSYes
  • TYPEMedical Recliners
  • LIMITED WARRANTYLimited Lifetime on Frame, 1 Year on Upholstery and Moving Parts
  • ASSEMBLYUnassembled
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ANG

    Date: December 29, 2014

    caring
    Your review:
    works good.
    Pros:
    accessable
    Cons:
    dry , nees oiling. (safety)
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

3 Position Geri Chair Recliner, Rosewood

Item #: WBB275650

Not Yet Rated

Usually ships in 2 to 5 days

$459.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3 Position Geri Chair Recliner, Jade

3 Position Geri Chair Recliner, Jade

Item #: WBB275650

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3 Position Geri Chair Recliner, Jade
    3 Position Geri Chair Recliner, Jade
    3 Position Geri Chair Recliner, Jade

    Be the first to know about our special deals and events!

    Top