YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

+

3 Position Heavy Duty Bariatric Geri Chair Recliner, Jade

BLUE COLOR SHOWN

3 Position Heavy Duty Bariatric Geri Chair Recliner, Jade

Item #: WBB275681

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Jade
  • Blue Ridge

Jade

$1,287.00 up to 42% OFF

Price: $749.00

$124.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $749.00 or save 5% on purchase.

Quantity

Customers Also Viewed

3 Position Heavy Duty Bariatric Geri Chair Recliner, Jade

With three comfortable positions, retractable lock bar, self-adjusting suspension and a convenient tray, this 3-position heavy duty bariatric Geri chair recliner by Drive Medical includes a bevy of features. This bariatric model is extra strong, able to withstand a weight capacity of 500 pounds. The chair can be positioned upright, in a deep recline or with the leg rest/footrest elevated, and a retractable lock bar secures the chair in your desired position. The self-adjusting suspension prevents the problem of the user "bottoming out" in the seat, which is protected from seepage by a moisture barrier. The product includes a large, blow-molded tray that locks in 5 positions and can be stowed away on the side of the chair. The comfortable "built-in" headrest and wide, comfortable, padded arm rests were constructed at an angle to provide support, even in a reclined position. The 5" casters (2 complete with locks) allow for simple movement and security of the recliner. The neutral colored, sturdy steel frame is easy to clean and maintain, with side panels that pop off for cleaning and maintenance. All foam and vinyl meet California Flammability standards, and the product also meets both standard and Boston Fire Department specifications. It is protected by a limited lifetime warranty on the frame, a 1 Year Limited Warranty on the upholstery and moving parts.

Product Specifications

  • BRANDDrive Medical
  • MANUFACTURERS PART NUMBERD574EW-J
  • WIDTH BETWEEN ARMS24.5"
  • WIDTH INCHES32
  • DEPTH INCHES41-1/2
  • HEIGHT INCHES47-1/2
  • COLOR FINISHJade
  • CONSTRUCTIONSteel Frame, Vinyl Seat and Backrest
  • DESCRIPTION3-Position Bariatric Recliner
  • WEIGHT CAPACITY500 lbs
  • ARM HEIGHT FROM SEAT9.5"
  • ARM HEIGHT FROM FLOOR26.5"
  • SEAT WIDTH25"
  • SEAT DEPTH20"
  • SEAT HEIGHT21"
  • CASTERSYes
  • TYPEMedical Recliners
  • LIMITED WARRANTYLimited Lifetime on Frame, 1 Year on Upholstery and Moving Parts
  • ASSEMBLYUnassembled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

3 Position Heavy Duty Bariatric Geri Chair Recliner, Blue Ridge

Item #: B275680

(1)

Usually ships in 2 to 5 days

$739.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3 Position Heavy Duty Bariatric Geri Chair Recliner, Jade

3 Position Heavy Duty Bariatric Geri Chair Recliner, Jade

Item #: WBB275681

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3 Position Heavy Duty Bariatric Geri Chair Recliner, Jade
    3 Position Heavy Duty Bariatric Geri Chair Recliner, Jade
    3 Position Heavy Duty Bariatric Geri Chair Recliner, Jade
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant