Clinical Care Geri Chair Recliner, Rosewood
This clinical care Geri chair recliner by Drive Medical is ideal for use in dialysis, blood collection, respiratory and cardiac care. It shifts into four positions: upright, TV, full recline and Trendelenburg. Both recline and Trendelenburg positions are controlled by a gas cylinder and can only be attained by an attendant and a convenient release handle can be operated from either side of the recliner. The product includes a large, blow-molded tray that includes a recess for a cup. The comfortable "built-in" headrest and wide, comfortable, padded arm rests were constructed at an angle to provide support, even in a reclined position. The 5" casters (2 complete with locks) allow for simple movement and security of the recliner. With a neutral-colored, sturdy steel frame, the chair is easy to clean and maintain, with side panels that pop off for cleaning and maintenance. All foam and vinyl meet California Flammability standards, and the product also meets both standard and Boston Fire Department specifications. It includes a weight capacity of 250 pounds and comes protected by a limited lifetime warranty on the frame, a 1 Year Limited Warranty on the upholstery and moving parts.
Clinical Care Geri Chair Recliner, Rosewood
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,099.00
This product will be restocked by Dec 16, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-1/2 in |
| Depth | 38 in |
| Height | 47-1/2 in |
| Weight Capacity | 250 lbs |
| Seat Width | 21-1/2 in |
| Seat Depth | 20 in |
| Seat Height | 21-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Medical Recliner |
| Frame Color Family | Gray |
| Color | Rosewood |
| Casters | Yes |
| Seat Color Family | Red |
| Description | Clinical Care Recliner |
| Arm Type | Fixed |
| Manufacturers Part Number | D577-R |
| Seat Material | Vinyl |
| Brand | Drive Medical |
Warranty
| Warranty | Limited Lifetime on Frame, 1 Year on Upholstery and Moving Parts |