Disposable Face Mask With Ear Loops - as low as $24.95 / box of 50Supplies Limited, ORDER NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Drive Medical 17100-BV High Hip Chair with Padded Seat

Drive Medical 17100-BV High Hip Chair with Padded Seat

Item #: WBB275480

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$499.99 up to 43% OFF

Price: $286.95

Save $14.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Drive Medical 17100-BV High Hip Chair with Padded Seat

Post-hip surgery residents won't be forced to bend at the hip with this Deluxe Hip-High Chair by Drive Medical, which provides sitting without having to bend at the hips and a comfortable padded seat. Contoured armrests, which are covered in the same soft, attractive vinyl as the seat and backrest, allow you to sit and stand safely. The product is constructed from strong and durable steel in an attractive brown vein finish.

Features and Benefits
  • Designed for post-hip surgery residents
  • Allows for sitting without bending at the hip
  • Attractive, durable brown-vein finish is easy to maintain and less institutional looking
  • Contoured armrests are comfortable and durable
  • Attractive vinyl seat and backrest are soft, washable, comfortable and water resistant

Product Specifications
  • Actual Product Weight: 37 lbs
  • Armrest to Floor Height: 32"
  • Floor to Footrest: 6"
  • Overall Product Height: 40.75"
  • Overall Product Length: 29"
  • Overall Product Width: 22"
  • Primary Product Color: Brown Vein
  • Primary Product Material: Steel
  • Product Weight Capacity: 300 lbs
  • Seat to Floor Height: 26"
  • Width Between Arms: 17.5"
  • Warranty: Limited Lifetime on Frame; 1 Year on Upholstery


Product Specifications

  • BRANDDrive Medical
  • MANUFACTURERS PART NUMBER17100-BV
  • WIDTH BETWEEN ARMS17.5"
  • WIDTH INCHES22
  • DEPTH INCHES29
  • HEIGHT INCHES40-3/4
  • WEIGHT LBS33.6
  • COLOR FINISHBrown Vein
  • CONSTRUCTIONSteel Frame, Vinyl Seat and Backrest
  • DESCRIPTIONSteel Hip High Chair
  • WEIGHT CAPACITY300 lbs
  • ARM HEIGHT FROM SEAT26"
  • ARM HEIGHT FROM FLOOR32"
  • SEAT WIDTH17-1/2"
  • SEAT DEPTH17-3/4"
  • SEAT HEIGHT26"
  • TYPEHip Chairs
  • LIMITED WARRANTYLimited Lifetime on Frame, 1 Year on Upholstery
  • ASSEMBLYUnassembled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

NK Medical Economy Overbed Table with 3-Position Tilt, Spring Assisted Lift, 15" x 30" Top

Item #: B920179

Not Yet Rated

Usually ships in 25 to 28 days

$290.89

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drive Medical 17100-BV High Hip Chair with Padded Seat

Drive Medical 17100-BV High Hip Chair with Padded Seat

Item #: WBB275480