Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275560

MPN #: 13012

Drive Medical 13012 Patient Lift Sling, Solid, Canvas, 39" x 25"

Product Description
With two sling points, this 39" x 25" canvas patient lift sling by Drive Medical will prove a useful accessory with any lift. The solid-design and canvas material provide the necessary strength, as evident in the sling's 330 pound weight capacity. It works with optional chains (model #: 13019) and includes 2 or 6 cradle points. The product is protected by a limited lifetime warranty.

PRICE
$57.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in. in
Width25 in. in
Weight Capacity450 lb
SizeStandard
Dimensions39"L x 25"W in

Product Details

TypePatient Lift Sling
ColorBlue
StyleSolid
Closure TypeChain Connection
MaterialCanvas
DescriptionSolid canvas sling designed for general patient transfers
Package Quantity1 Each
Manufacturers Part Number13012
Cradle PointsCompatible with 2, 4, or 6-point cradles
DesignFull Body Sling
BrandDrive Medical