- Powered total lift with manual base is designed for dependent patients, lifting them from the floor to make transfers easier
- Six-point cradle for maximum flexibility and safety
- Easy operation with foot pedal to spread base legs
- Other features include LCD battery display that shows remaining charge and emergency manual lowering/li>
- Optional off-board battery charger (sold separately)
Medline Electric Patient Lift, 400 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,749.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lb |
| Base Height | Low base in |
| Boom Height | Adjustable lift range in |
Product Details
| Type | Patient Lift |
| Color | White |
| Casters | Locking casters |
| Style | Powered Base |
| Material | Steel |
| Description | Battery operated patient lift for transferring patients safely |
| Package Quantity | 1 Each |
| Manufacturers Part Number | MDS400ELB |
| Cradle Points | 6-Point |
| Design | Electric mobile lift |
| Brand | Medline |