Tabbies® Medical Labels for Allergy Warnings, 1 x 3, White, 500/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Convey vital information on patient charts and keep it current by using these pre-printed medical labels. Easy to read labels stand out on patient charts and files. Pressure sensitive to adhere to most surfaces. Label Size - text: 1 x 3; Label Color(s): White; Border Color(s): Red; Printed Text: ALLERGIC TO:.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$27.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 1 in |
| Label Size-Text | 1 x 3 |
Product Details
| Type | Medical Label |
| Material | Steel |
| Package Quantity | 500 Labels/Roll |
| Description | Medical Labels for Allergy Warnings |
| Color | White |
| Manufacturers Part Number | 40562 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Rectangular |
| Brand | Tabbies |