Offices To Go™ Return Desk - 48"W x 24"D x 29-1/2"H - Artisan Gray
|
Questions & Answers (0)
Product Description
Create your own contemporary office work space. Helps create L and U shaped desk stations. Durable laminate construction features matched edging design for attractive finish. Features cable management grommets and a full length modesty panel. Add Pedestals, Center Drawer and Keyboard Trays for added work and storage space. Easy Assembly. 5 Year Limited Warranty.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Return |
| Frame Color Family | Gray |
| Series | Offices To Go |
| Top Color Family | Gray |
| Return | Reversible |
| Description | Return Desk |
| Frame Material | Laminate |
| Manufacturers Part Number | SL4824R-AGL |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Global Furniture Group |