Safco® Medina Corner Support for Hutch 15"W x 15"D x 18"H Sea Salt
Write a Review
|
Questions & Answers (0)
Product Description
Safco® Medina Corner Support for Hutch 15"W x 15"D x 18"H Sea Salt
The Medina Series of laminate casegoods combines Italian-influenced designs, style, and durability. Medina features a floating work surface with a beveled edge that combined with three different laminates sets Medina above all other lines.
The Medina Series of laminate casegoods combines Italian-influenced designs, style, and durability. Medina features a floating work surface with a beveled edge that combined with three different laminates sets Medina above all other lines.
PRICE
$159.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Bookcase |
| Top Color Family | White |
| Number of Shelves | 2 |
| Description | Corner Support for Hutch |
| Manufacturers Part Number | MNPOTSS |
| Collection | Medina |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | CARB Compliant |