Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3159553

MPN #: MRHTWD72WAH

Safco® Mirella™ Wall Mounted Hutch with Sliding Wood Doors, 72"W x 15"D x 18"H, White Ash

Product Description
Mirella™ Wall-Mounted Hutch with Sliding Wood Doors features a contemporary design that provides a residential look, complemented with Brushed-Silver or Black Powder Coat accents and finishes. Sand Dune and Southern Tobacco laminates come with Black hardware, and White Ash and Stone Gray laminates come with Silver. Hutch features one decorative shelf, dividing the center space between the two cabinet doors on the sides. Wall-mounted units provide extra space. Comes with wall mounting hardware; saves floor space with the ability to hang on most walls. Coordinates with Mirella™ Desking, Conference and Reception designs for a cohesive and professional look. Available in 66" width as well.

Features:
  • Features wood doors with sliding, barn door hardware
  • Gauge of Steel: 2mm
  • Frame Material: Steel
  • Primary Material: Laminate
  • Secondary Materials: Furniture Grade MDF (Medium Density Fiberboard)


PRICE
$569.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth15 in
Height18 in
Weight104.6 lbs

Product Details

Assembly RequiredYes
TypeHutch
Frame Color FamilySilver
ColorWhite
SeriesMirella
Top Color FamilyWhite
Number of Shelves3
DescriptionWall Mounted Hutch with Sliding Wood Doors
Package Quantity1
Frame MaterialSteel
Manufacturers Part NumberMRHTWD72WAH
Top MaterialLaminate
BrandSafco