Safco® Medina Series 36" Storage Cabinet with Wood Doors Textured Sea Salt
Write a Review
|
Questions & Answers (0)
Product Description
The clean lines, curved shapes and floating worksurfaces of our Medina laminate line reflect Italian design influences - providing an affordable, yet elegant curve on casegoods. Features Self-closing hinged doors, one shelf adjustable on 1-1/4" increments, mouse hole in back panel for wall accessand cable management. The Medina Series of laminate casegoods combines Italian-influenced designs, style, and durability. Medina features a floating work surface with a beveled edge that combined with three different laminates sets Medina above all other lines.
PRICE
$859.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 20 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Cabinet |
| Frame Color Family | White |
| Color | Sea Salt |
| Top Color Family | White |
| Description | Storage Cabinet |
| Manufacturers Part Number | MSCTSS |
| Collection | Medina |
| Top Material | Laminate |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |