Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB836415

MPN #: LLR69399

Lorell® 2-Drawer Lateral File - 35"W x 22"D x 29-1/2"H - Mahogany - Essentials Series

Product Description
Lorell® 69000 Series 2-Drawer Lateral File, 35"W x 22"D x 29-1/2"H, Mahogany

Office furniture offers a high-quality laminate construction with metal to metal cam lock connections. Design includes 3mm PVC edges and adjustable floor guides. Furniture has predrilled holes with metal inserts for easy attachment. Brackets are designed for L-shape configurations and bridge returns.

Features

  • Lockable Drawer
  • Leveling Glide


PRICE
$519.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35 in
Depth22 in
Height29-1/2 in
Top Thickness1 in

Product Details

Assembly RequiredYes
TypeCabinet
Number of File Drawers2
Frame Color FamilyRed
ColorMahogany
Top Color FamilyRed
Number of Drawers2
Construction TypeUnassembled
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberLLR69399
Collection69000 Series
Top MaterialLaminate
BrandLorell