Safco® Medina Series Quarter-Round Corner 2 Shelf Bookcase Textured Sea Salt
|
Questions & Answers (0)
Product Description
Safco® Medina Series Quarter-Round Corner 2 Shelf Bookcase Textured Sea Salt
The Medina Series of laminate casegoods combines Italian-influenced designs, style, and durability. Medina features a floating work surface with a beveled edge that combined with three different laminates sets Medina above all other lines.
The Medina Series of laminate casegoods combines Italian-influenced designs, style, and durability. Medina features a floating work surface with a beveled edge that combined with three different laminates sets Medina above all other lines.
PRICE
$245.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 20 in |
| Height | 29-1/2 in |
| Weight | 37 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bookcase |
| Shelf Capacity | 25 lbs |
| Color | White |
| Edge Type | Beveled |
| Edge Color Family | Textured Sea Salt |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Laminate |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | MVBQ2TSS |
| Collection | Medina |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | CARB Compliant |