Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3159192

MPN #: 6830STBL

Safco® Medina™ Deluxe Task Chair, High Back, 18" - 22"H Seat, Black

Product Description
Ergonomic comfort that keeps everything easy. The Medina™ Deluxe Task Chair has all the supportive features you need to enhance well-being at work or in the home office. Simple, integrated adjustments make personalized comfort a breeze. A side tension knob means no more reaching under your seat, while a seat slide control lets you achieve the perfect seat depth for your size. Lean back without your feet having to leave the floor with its smooth synchro-tilt mechanism. Fast shipping and toolless assembly mean customizable ergonomic support will be right where you need it exactly when you need it. Available as a complete family of seating, Medina™ blends timeless style with ergonomic features to boost productivity everywhere your work happens.

Features:
  • Side tilt tension knob for convenient adjustment
  • Seat slide depth adjustment up to 2" for a fine-tuned fit
  • Synchro-tilt recline
  • Adjustable lumbar and armrests for customizable support
  • Breathable mesh back combined with upholstered seat for all-day comfort
  • 5-star base with pneumatic seat height adjustment from 18"-22"
  • Full family of seating-from private office to conference room
  • Supports up to 275 pounds
  • Easy, tool-less assembly with the use of only 3 hand wheel knobs
  • Ships knocked-down for ease
  • Meets rigid ISTA6A shipping standards to ensure chair arrives undamaged
  • Cylinder Stroke Length (inches): 4
  • Maximum Height (inches): 43
  • Maximum Width (inches): 26
  • Minimum Height (inches) Only populate if adjustable: 39
  • Minimum Width (inches) Only populate if adjustable: 24
  • Seated Area Maximum Height (inches): 22
  • Seated Area Minimum Height (inches): 18
  • Finished Product Weight (Lbs): 32
  • Arm adjustment direction: Width
  • Chair Functionality: 360° Swivel; Tilt; Posture Lock; Back Tilt Lock; Tilt Lock; Tilt Tension; Pneumatic Seat Height Adjustment; Adjustable Lumbar Support
  • Arm Type: T-bar
  • Recline Mechanism: Pneumatic
  • Armrest Material: Urethane
  • Cushion Fill Material: Foam


PRICE
$569.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth26 in
Height43 in
Weight Capacity275 lbs
Seat Width18 in
Seat Depth18 in
Seat Height18 - 22 in
Min Seat Height18 in
Max Seat Height22 in
Base5-Star Base
Min Back Height18-1/2 in
Max Back Height18-1/2 in
Back Width17-1/2 in
Back Height18-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeSynchro Tilt
Arm TypeAdjustable
Manufacturers Part Number6830STBL
CollectionMedina
BrandSafco
TypeOffice Chair
ColorBlack
SeriesMedina
CastersYes
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
DescriptionDeluxe Task Chair
Frame MaterialPlastic
Back TypeHigh Back
Seat MaterialFabric