Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Blue Ridge Ergonomics

Model # :WBB2280976

MPN #: EVMBCH-RG-T0-A0-NF-RC-2026

Blue Ridge Ergonomics™ Multi-Purpose Industrial Chair, Vinyl, Black

Product Description
Blue Ridge Ergonomics™ Multi-Purpose Industrial Chair with New Voyager™ Vinyl - Black

These durable chairs were designed for the toughest workplace environments. They feature proprietary Voyager Vinyl covered foam which is both antibacterial and antifungal, yet has the look and feel of leather. Pneumatic adjustments on this chair allow users to effortlessly modify seat heights between 17" to 22". Ergonomic adjustability is also built in to allow for lumbar support adjustments to reduce back fatigue. Features a rugged black nylon reinforced fiberglass base and non-marring casters which are suitable for hard floors and carpeted surfaces. These chairs are ideal for public health, laboratory, healthcare and other industrial settings. Available in Black and Paradise Blue Colors.

Features:
  • Seat Height: 17" to 22"
  • Seat Dimensions: 19" W x 18" D
  • Seat Thickness: 3"
  • Back Dimensions: 16"W x 12"H
  • Base: 25" Width Nylon Reinforced Fiberglass
  • Weight Capacity: 300 lbs
  • Made in the USA


PROMOTIONAL PRICE
$229.46

was $269.95
Save $40.49 (15%)
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height42-1/2 in
Seat Width19 in
Seat Depth18 in
Seat Height17 - 22 in
Min Seat Height17 in
Max Seat Height22 in
Base5-Star Base
Height Adjustability TypePneumatic
Back Width16 in
Back Height12 in

Product Details

Frame Color FamilyBlack
Tilt TypeBack Only
AntimicrobialYes
Arm TypeArmless
Manufacturers Part NumberEVMBCH-RG-T0-A0-NF-RC-2026
BrandBlue Ridge Ergonomics
TypeOffice Chair
ColorBlack
CastersYes
Seat Color FamilyBlack
DescriptionAntimicrobial Stool
Frame MaterialMetal
Back TypeLow Back
Seat MaterialVinyl

Warranty

Warranty15 yr