1/8 IP Nipple, 8-in. AWM B/W Leads 105-#176;C Pulled Thru
Satco 90-1559 Bayonet Base Double Contact Socket w/ Angle Bracket and 8-in. Leads
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.10
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Cap | 1/8 IP Nipple |
| Mounting Location | 1/8" IPS Nipple Cap, Set Screw |
| Wattage | 500 W |
| Voltage | 125 V |
| Color | Yellow |
| Terminal | Lead/Screw |
| Manufacturers Part Number | 90-1559 |
| Leads | 8" AWM B/W Leads 105°C Pulled Thru |
| Base Type | Bayonet Double Contact |
| Brand | Satco |