Features:
- American Made
- Perfect for educational settings
Weights & Dimensions
| Height | 26-3/4 in |
| Seat Height | 19 - 26-3/4 in |
| Min Seat Height | 19 in |
| Max Seat Height | 26-3/4 in |
| Base | 5-Star Base |
Product Details
| Type | Office Chair |
| Frame Color Family | Chrome |
| Tilt Type | No Tilt |
| Color | Brown |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Brown |
| Description | Medium Bench Height Chair |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Arm Type | Armless |
| Manufacturers Part Number | WMBCH-CR-CF-RG |
| Back Type | Low Back |
| Seat Material | Wood |
| Brand | Blue Ridge Ergonomics |