Bevco® Integra Antibacterial Vinyl Upholstered Chair, Medium Back, 21" - 31 "H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Bevco Integra Vinyl Upholstered Chair, Medium Back, Articulating Seat & Back Tilt, 5-Star Polished Aluminum Base, Mushroom Glides
BEVCO's INTEGRA series chairs offer around-the-clock reliability for a variety of workplace environments. Backrest styles are uniquely shaped for full back support and come standard with a heavy-duty polypropylene back shell to protect upholstery. The chairs resilient high-density foam provides long-last comfort. The 9000 series feature 5-Star polished aluminum bases.
Bevco's vinyl is anti-fungal and anti-bacterial meeting ASTM G21 and AATCC TM147 standards offering a cleaner and safer product. This vinyl offers superior strength and durability while being easy to clean.It has been rated to meet numerous standards including CAL 117, FMVSS 302 and NFPA 260.
Casters Sold Separately – Click Here
BEVCO's INTEGRA series chairs offer around-the-clock reliability for a variety of workplace environments. Backrest styles are uniquely shaped for full back support and come standard with a heavy-duty polypropylene back shell to protect upholstery. The chairs resilient high-density foam provides long-last comfort. The 9000 series feature 5-Star polished aluminum bases.
Bevco's vinyl is anti-fungal and anti-bacterial meeting ASTM G21 and AATCC TM147 standards offering a cleaner and safer product. This vinyl offers superior strength and durability while being easy to clean.It has been rated to meet numerous standards including CAL 117, FMVSS 302 and NFPA 260.
Casters Sold Separately – Click Here
PRICE
$515.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 27 in |
| Weight Capacity | 300 lbs |
| Seat Width | 20 in |
| Seat Depth | 18 in |
| Seat Height | 21 - 31 in |
| Min Seat Height | 21 in |
| Max Seat Height | 31 in |
| Base | 5-Star Base |
| Back Width | 17-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Back Only |
| Arm Type | Armless |
| Manufacturers Part Number | 9551M-S-V-BLK |
| Brand | Bevco |
| Type | Office Chair |
| Color | Black |
| Series | Integra |
| Antibacterial | Yes |
| Seat Color Family | Black |
| Upholstery Material | Vinyl |
| Description | Upholstered Task Chair |
| Frame Material | Steel |
| Back Type | High Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | GreenGuard Gold/ANSI/BIFMA |