Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blue Ridge Ergonomics

Model # :WBB3178368

MPN #: VMBCH-MB-RG-T0-A0-CF-RC-8823

Blue Ridge Ergonomics Medium Bench Height Chair w/ Footring, Mid Back, 21" - 28-1/4"H Seat, Black

Product Description
Vinyl Medium Bench Height Chair with Medium Back is adjustable from 21-28.25 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, chrome adjustable foot ring, and black, nylon-reinforced fiberglass base with dual-wheel, self-braking, non-marring casters suitable for hard floors in textured antibacterial/antifungal Carbon Supernova™ Vinyl.

Features:
  • American Made
  • Laboratory Grade
  • Easy to clean
  • Non-porous
  • Build for harsh environments


PRICE
$435.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height28-1/4 in
Seat Height21 - 28-1/4 in
Min Seat Height21 in
Max Seat Height28-1/4 in
Seat Height Range21 - 28-1/4 in
Base5-Star Base

Product Details

TypeTask Chair
Frame Color FamilyBlack
Tilt TypeBack Only
ColorBlack
CastersYes
Number of Seats1
Seat Color FamilyCarbon
DescriptionMedium Bench Height Chair
Package Quantity1
Frame MaterialNylon Reinforced Fiberglass
Arm TypeArmless
Manufacturers Part NumberVMBCH-MB-RG-T0-A0-CF-RC-8823
Back TypeMid Back
Seat MaterialVinyl
BrandBlue Ridge Ergonomics