Medium Bottle Rack. For Bottle Diameter 5"and under. Rack O.D. Dimensions: 4"H x 5.5"W x 5.5"D. Sky-White epoxy coating finish.
Bottle Rack Only. Dispenser Bottle Shown Not Included.
Horizon Mfg. Medium Bottle Rack 4074, Holds Bottle 5" Diameter and Under, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 5-1/2 in |
| Height | 4 in |
Product Details
| Type | Bottle Rack |
| Material | Steel Wire |
| Package Quantity | 1 |
| Description | Medium Bottle Rack |
| Color | White |
| Manufacturers Part Number | 4074 |
| Brand | Horizon Manufacturing |