Rack, Tube, 16/17mm, 10-Place, Polypropylene, White
Write a Review
|
Questions & Answers (0)
Product Description
These traditional style test tube holders are lightweight, compact and unbreakable. They take up less space on the benchtop to provide a larger work area. They are produced from durable polypropylene (PP) and can be autoclaved at 121oC for 20 minutes.
Features
12-Place (2 x 6 format)
10-Place (1x10 format)
Polypropylene (PP)
Racks are Autoclavable at 121°C for 20 minutes.
PRICE
$27.95
Min. purchase quantity is 5
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Features Fully Autoclavable Molded from reinforced nylon for strength and durability with no coatings to chip, peel, or rust Single piece, three (3) tier grid design for secure and stable racking of tubes Good temperature and chemical resistance to withstand a variety of lab procedures Large, flat endplates for labeling and easy sample identification Dense nylon material will not float in water bath 15mL conicals fit in 20mm racks and 50mL conicals fit in 30mm racks Seven colorful options to keep samples and benchtop organized
These RFID disks can be placed on most racks for use with CapTrack. Using RFID, the CapTrack Specimen Management function allows for easy tracking and recall of racks and their associated samples. Racks already equipped with the RFID disks are available. Click here for details.
Floating microtube racks are ideal for thawing, cooling, or incubating samples in water or ice baths, at a wide range of temperatures from -70°C to 100°C. Tubes are supported below the lip while conical ends are immersed in water. Racks feature a handle for easy removal from water bath, as well as a molded-in alpha-numeric grid for identification of samples. Sold In Pack of 12.
Features Link multiple racks together for a custom rack solution Autoclavable polypropylene (PP) Heavy-duty construction is durable and chemical resistant Multiple colors available for benchtop organization at a glance Numeric markings for sample identification Versatile design accommodates different tube sizes on each side The four sides hold the following tubes ?Four (4) - 50mL Tubes Twelve (12) - 15mL Tubes Thirty Two (32) - 1.5mL Tubes Thirty Two (32) - 0.5mL Tubes
A great alternative to wire racks, with price and space saving advantages over other plastic racks. Made of a special blend of autoclavable polypropylene, they will sink in a water bath and maintain their stability even in agitated water. Also perfect for use outside the water bath, they meet the demands of daily usage in the lab. Available in numerous hole sizes, with a choice of three colors for safety and identification. Each rack features end plates for labeling as well as numbered and lettered rows for tube identification. Interlocking feet allow stacking of racks for storage. ...