Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Horizon Manufacturing

Model # :WBB2273702

MPN #: 4075

Horizon Mfg. Large Bottle Rack 4075, Holds Bottle 6.25" Diameter and Under, White

Product Description
Large Bottle Rack. Holds most 1 Gallon (128 oz.) Bottles. For Bottle Diameter 6.25" and under. Rack O.D. Dimensions: 4"H x 6.75"W x 6.75"D. Sky-White epoxy coating finish.

Bottle Rack Only. Dispenser Bottle Shown Not Included.

PRICE
$48.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/4 in
Width6-3/4 in
Height4 in

Product Details

TypeBottle Rack
MaterialSteel Wire
Package Quantity1
DescriptionLarge Bottle Rack
ColorWhite
Manufacturers Part Number4075
BrandHorizon Manufacturing