Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Waring

Model # :WBB3798607

MPN #: WPO100

Waring® Medium Duty Single Deck Pizza Oven, 120V, 1800W

Product Description
Add pizza to your menu and generate another revenue stream with the Waring® WPOl00 Single Pizza Oven. Designed to cook pizza to perfection, the unit is ideal for quick-service restaurants, concession stands, convenience stores, and cafeterias that want to treat customers to a quick slice or whole pie. Easy to use whether by self serve or staff, with a space-saving design that fits on any counter.

Features:
  • Ceramic pizza deck fits a 14" pizza
  • 3.5" high chamber opening
  • Temperature settings from 280°F - 600°F
  • 15-minute timer
  • Power On/Off switch with indicator light
  • Tempered glass door and oven light let you monitor the cooking process
  • Removable pizza deck for easy cleaning
  • Includes a cleaning brush with heavy-duty bristles for cleaning the deck without damaging the ceramic


PRICE
$1,029.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth18 in
Height10 in

Product Details

Voltage120 V
MaterialStainless Steel
LightYes
ColorSilver
Manufacturers Part NumberWPO100
Fuel TypeElectric
BrandWaring

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, NSF