Crown Verity 24" Tabletop Pizza Oven - Natural Gas
Write a Review
|
Questions & Answers (0)
Product Description
Table Top Pizza Oven. 2 Burners 60,000 BTUH, 1 Gas Connection. 23.5" x 16" Cooking Surface. Cooks 2 11" Pizzas at once in under 2 minutes
PRICE
$10,695.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 26 in |
| Height | 33 in |
| Weight | 227 lbs |
| Cooking Surface Dimensions | 23.5"L x 16"D |
Product Details
| Color | Gray |
| Material | Stainless Steel |
| Burner Temperature Control | Dial |
| Description | 24 "Portable Pizza Oven |
| Manufacturers Part Number | CV-PZ-24-TT-NG |
| BTU | 30,000 |
| Fuel Type | NG |
| Number of Burners | 2 |
| Brand | Crown Verity |
Warranty
| Warranty | 1-Year Parts and Labor, 10-years on Burners and 90-days on Cooking Stones |
Compliance & Certifications
| Certifications | UL-ETL |