Crown Verity 48" Mobile Club Series Pizza Oven
Write a Review
|
Questions & Answers (0)
Product Description
Club Series Pizza Oven. 4 Burners. 110,000 BTUHs. 2 Gas Connections. 47.5" x 16" Cooking Surface. Cooks 4 11" Pizzas in under 2 minutes
PRICE
$20,699.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 70 in |
| Depth | 28 in |
| Height | 53 in |
| Weight | 614 lbs |
| Cooking Surface Dimensions | 47.5"L x 16"D |
Product Details
| Color | Gray |
| Material | Stainless Steel |
| Burner Temperature Control | Dial |
| Description | 48" Club Pizza Oven |
| Manufacturers Part Number | CV-PZ-48-CB |
| BTU | 55,000 |
| Fuel Type | LP |
| Number of Burners | 4 |
| Brand | Crown Verity |
Warranty
| Warranty | 1-Year Parts and Labor, 10-years on Burners and 90-days on Cooking Stones |
Compliance & Certifications
| Certifications | UL-ETL |