Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wright

Model # :WBB3220898

MPN #: 15055-PLYBL

Wright® Medium Duty Steel Self Dumping Forklift Hopper, 1-1/2 Cu. Yd., 4000 lb. Capacity, Blue

Product Description
Engineered for safety and economy. Hoppers are perfectly balanced to roll forward when loaded, dump completely and automatically return to upright, locked position ready for reloading. Continuous welding helps to prevent dripping of wet materials (leak-proof hoppers are available upon request). Formed smooth edge around top and pouring lip for safety and strength. Extended sides prevent side-wise scattering of material. Strong, easy-to-operate latching mechanism. A Safety Chain is included that gets wrapped around the mast of the forklift to prevent the Hopper from coming off the forks.

Factory Installed Upgrades available at the time you order
  • Legs for pallet truck access
  • Chain Latch for dumping at extreme heights
  • Lifting Lugs for overhead crane use
  • 3-Way Entry Base allows forklift access


PRICE
$1,139.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63-1/2 in
Width57-3/4 in
Height39-3/4 in
Weight Capacity4000 lbs
Weight553 lbs
Base Thickness3/16 in
Fork Opening3 x 28-1/2 in
Wall Gauge11 ga

Product Details

Assembly RequiredNo
TypeSelf Dumping Forklift Hopper
ColorBlue
Dump Angle Degrees31
Capacity1-1/2 yd³
MaterialSteel
Manufacturers Part Number15055-PLYBL
BrandWright

Warranty

Warranty90 days