Medium Duty Swivel Plate Caster 3-1/2" Soft Rubber Wheel 200 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
MEDIUM DUTY CASTER
Ideal when increased capacity is required. Smooth and easy movement over a variety of surfaces.
Ideal when increased capacity is required. Smooth and easy movement over a variety of surfaces.
PRICE
$20.75
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/8 in |
| Height | 4-3/4 in |
| Weight Capacity | 200 lbs |
| Wheel Diameter | 3-1/2 in |
| Plate Size | 2-7/2 x 3-5/8 in |
| Bolt Spacing | 1-3/4 x 2-15/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Soft Rubber |
| Brake Type | No Brake Included |
| Caster Index | Swivel Plate Casters |
| Caster Type | Swivel |
| Brand | CWIH |