- Smooth and controlled dispensing of cups.
- Includes 4 pre–cut gaskets to accommodate 8–46oz (236–1360ml) beverage cups, with rim diameters ranging from 2 7/8" to 4 3/4" (73–121mm).
- One–Size–Fits–All EZ–Fit® can be mounted vertically or horizontally to work most efficiently with your application.
One-Size-Fits-All EZ-Fit® 23-3/4" Tube w/ Black Gasket
Write a Review
|
Questions & Answers (0)
Product Description
Patented EZ–Fit® cup dispenser design effortlessly accommodates any size of disposable cup. The One–Size–Fits–All EZ–Fit® gasket design works with paper, plastic and foam beverage cups.
PRICE
$129.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/4 in |
| Depth | 4-3/4 in |
| Height | 23-1/4 in |
| Tube Length | 23-1/4 in |
| Rim/Lid Diameter | 2-7/8" - 4-3/4" |
Product Details
| Type | Cup Dispensers |
| Color | Black |
| Cup/Lid Size | 8-46 oz. |
| Material | High-Impact Plastic |
| Package Quantity | 1 |
| Description | Cup Dispenser |
| Manufacturers Part Number | C2410CBK |
| Brand | San Jamar |