C-Line Products Medium rigid Heavyweight Plastic Name Tent Holder, 2 1/2 x 8 1/2, Clear, 25/BX
Write a Review
|
Questions & Answers (0)
Product Description
Add a touch of detail to any event or gathering that you are planning. Use the name tent card and holder to personalize a meeting or conference in minutes. Reusable heavyweight plastic tent holder to display name or sign prominently. Create name tents and signs with your inkjet or laser printer. Finished size is 2 1/2 x 8 1/2. Great for offices, conferences, meetings and more. Sits on desk, table or any flat surface. Scored card stock for easy folding sold separately - C-Line item 87587. 25/BX.
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Height | 5 in |
Product Details
| Type | Name Tent Holder |
| Package Quantity | 25/Pack |
| Description | Plastic Name Tent Holder |
| Color | Clear |
| Manufacturers Part Number | 87597 |
| Brand | C-Line Products |