Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Forney

Model # :WBB3159949

MPN #: 1710

Forney® Medium/Heavy Duty Torch Kit

Product Description
Victor® compatible, 350-series cutting and heating outfit cuts up to 19.05 mm (3/4 in) right out of the box. Ideal for medium to heavy-duty hand cutting and heating applications for industrial and general fabrication, structural steel fabrication, repair and maintenance. Cuts up to 200mm (7.87") and welds up to 12.7mm (1/2") with proper tips. Cuts up to 19.05mm (3/4") right out of the box. 350-series regulators. Ideal for medium to heavy duty hand cutting and heating applications for industrial and general fabrication, structural steel fabrication, repair and maintenance. For use in fabrication operations, in the shop, on the farm or ranch, at the job site or for the serious hobbyist. 315-series torch handle. 2450-series cutting attachment. 1-1-101 cutting tip. MFA-8 heating nozzle. 1/4" (6.35mm) x 15' (4.57m) twin welding hose with fittings. Built-in check valves and flashback arrestor. Accessories included: 50mm (1.97") cup type shade #5 goggles, round single flint striker, 13-piece tip cleaner and a heavy-duty carry/storage case.

Specifications:
  • Cuts up to 200 mm (7.8 in)
  • Welds up to 12.7 mm (1/2 in) with proper tips
  • For use in fabrication operations, in the shop, on the farm or ranch, at the job site or for the serious hobbyist
Outfit includes:
  • Oxygen Regulator: 350-Series (100452)
  • Acetylene Regulator: 350-Series (100449)
  • Torch Handle: 315FC-Series (87102)
  • Cutting Attachment: 2450-Series (87104)
  • Cutting Tip: 1-1-101 (60463)
  • Heating Nozzle: MFA-8 (87791)
  • Hose: 1/4" (6.35mm) x 15' (4.57m) Twin
  • Check Valves and Flashback Arrestors: Built-in
  • Goggles: 50mm (1.97") Cup Style Shade #5 (55311)
  • Spark Lighter: Single Flint (86102)
  • Tip Cleaner: 13-piece (86119)
  • Packaging: Heavy-Duty Carry Case
  • Warranty: 30 Days


PRICE
$385.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23
Width8-5/8 in
Height11 in
Weight24 lbs

Product Details

Package Quantity1
DescriptionMedium/Heavy Duty Torch Kit
Manufacturers Part Number1710
ProcessOxy-Acetylene
BrandForney