- Revolutionary design and proprietary programming provide automatic inflation and error detection
- Customized inflation levels for each individual patient
- Color gauge for quick detection
- Provides quick digital readings of systolic / diastolic pressure and pulse rate
- Easy-to-use one-push button design
- Stores the 90 most recent measurements
- Large digital readout
- Includes the automatic blood pressure unit, standard adult cuff, and four AA batteries
Medline MDS3001 Elite Automatic Digital Blood Pressure Monitor, Standard Adult Cuff Size
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$80.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Adult |
| Cuff Circumference | Arm 8-5/8" to 11-13/16" |
Product Details
| Style | Arm |
| Memory | 90 Readings |
| Type | Blood Pressure Monitor |
| Power Source | Four "AA" Batteries |
| Display | LCD Digital |
| Package Quantity | 1 |
| Description | Elite Automatic Digital Blood Pressure Monitor |
| Manufacturers Part Number | MDS3001 |
| Brand | Medline |