Stryker Lifepak® 15/35 9 ft Coiled NIBP Hose, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® Coiled NIBP Hose (9 ft) is designed to connect compatible non-invasive blood pressure cuffs to patient monitoring systems for automated blood pressure monitoring.
The coiled hose design allows the hose to extend when needed while helping reduce excess slack, supporting improved cable management in busy clinical environments.
Constructed for durability and reliable performance, the hose supports consistent pressure transmission during routine patient monitoring.
Designed for use with compatible Lifepak® monitoring systems and NIBP cuffs equipped with bayonet-style connections, the hose supports dependable blood pressure monitoring in hospitals, emergency departments, and EMS settings.
The coiled hose design allows the hose to extend when needed while helping reduce excess slack, supporting improved cable management in busy clinical environments.
Constructed for durability and reliable performance, the hose supports consistent pressure transmission during routine patient monitoring.
Designed for use with compatible Lifepak® monitoring systems and NIBP cuffs equipped with bayonet-style connections, the hose supports dependable blood pressure monitoring in hospitals, emergency departments, and EMS settings.
PRICE
$219.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 10 in |
| Height | 10 in |
| Weight | 1 lbs |
Product Details
| Type | Hose |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 21300-008148 |
| Brand | Stryker |