Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079420

MPN #: 0429100000

Blickman Nezzie Junior Ambulation Device, 28"L x 26-3/8"W x 72"H, Gray/SS, 120V, 15A, 3' Cord

Product Description
Blickman's Nezzie Jr. was created by a thoracic surgeon to significantly improve pediatric patient ambulation. It holds most devices, monitors, Oxygen tanks, and IV poles, thereby eliminating the need to transfer and carry each item individually during ambulation.

Features:
  • Cold roll steel powder coated in antimicrobial gray paint
  • Two retractable IV poles with four hooks
  • Two wrap around adjustable and retractable handles
  • Front Device Hanger
  • 4" total lock swivel casters with brakes
  • Different powder coated antimicrobial paint colors
  • Made in the USA


PRICE
$4,069.00

1
1
Ships in 126 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width26-3/8 in
Height72 in

Product Details

TypeAmbulation Devices
ColorGray
Amperage15 A
Hertz50/60 Hz
Voltage120V AC
MaterialPowder Coated Cold Roll Steel/Powder Coated Steel Tube Base/304 Stainless Steel
DescriptionNezzie Junior Ambulation Device
Package Quantity1
Manufacturers Part Number0429100000
BrandBlickman

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsUL 1363A