Rubbermaid® 12" Wheel Kit With Hardware, Black - FG9W71L2BLA
Write a Review
|
Questions & Answers (0)
Product Description
12" wheel kit with hardware.
Replacement part fits Rubbermaid FG9W7100BLA and FG9W7300BLA
Includes (2) wheels and (1) hardware kit.
Replacement part fits Rubbermaid FG9W7100BLA and FG9W7300BLA
Includes (2) wheels and (1) hardware kit.
PRICE
$61.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Depth | 2-1/4 in |
| Height | 2-1/4 in |
| Weight | 4 lbs |
Product Details
| Material | Plastic/Metal |
| Package Quantity | 1 |
| Description | Wheel Kit With Hardware |
| Color | Black |
| Manufacturers Part Number | FG9W71L2BLA |
| For Use With | FG9W7100BLA, 237755 |
| Brand | Rubbermaid |