Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Trynex

Model # :WBB2395926

MPN #: MBK-720

Mega-Wing Brush Sections Set for 72" SweepEx® Mega Broom Forklift Broom & Sweepers (Set of 11)

Product Description
The MBK-720 72" Mega-Wing Brush Sections Set includes eleven 72" replacement brush sections for the Mega Broom series. Easily replace worn or damaged brush sections with MBK-720; simply slide the new section into place. Don't replace your entire broom just because some of the bristle are damaged, replace them instead.

PRICE
$905.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width14-1/2 in
Height1/2 in
Weight79 lbs
Brush Height11 in

Product Details

Assembly RequiredNo
TypeAccessory
ColorRed
MaterialPolypropylene
Manufacturers Part NumberMBK-720
BrandTrynex
Bristle MaterialPolypropylene

Warranty

Warranty2 yr