Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Karcher

Model # :WBB2320133

MPN #: 2.863-009.0

Karcher Pekalon Round Brush Set - Medium Hard Bristles For Karcher SGV 6/5 - 2.863-009.0 - Pkg Qty 3

Product Description
Pekalon round brush (medium-hard bristles) set - For Karcher SGV 6/5 1.092-003.0

PRICE
$42.75  Sold in packages of 3 / $14.25 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth1 in
Height1 in
Weight0.5 lbs

Product Details

ColorBlack
For Use WithB2320140
StyleMedium-Hard Bristles
MaterialPlastic
DescriptionRound Brush Set with Medium Hard Bristles
Package Quantity3
Manufacturers Part Number2.863-009.0
BrandKarcher
Bristle MaterialPekalon

Warranty

Warranty3 yr