Replacement Brush Kit VBK048 for SweepEx® 48"W ValuSweep Forklift Brooms & Sweepers
Write a Review
|
Questions & Answers (0)
Product Description
REPLACEMENT BRUSH KIT FOR SweepEx® ValuSweep FORKLIFT MOUNT BROOMS & SWEEPERS
Worn Brushes are easy to replace using this Brush Kit.
Worn Brushes are easy to replace using this Brush Kit.
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50-1/2 in |
| Width | 48 in |
| Height | 8 in |
| Brush Height | 8 in |
Product Details
| Assembly Required | Yes |
| Type | ValuSweep Replacement Brush Kit |
| Material | Polypropylene |
| Color | Black |
| Manufacturers Part Number | VBK-048 |
| Brand | Trynex |
| Bristle Material | Polypropylene |