CanDo® Memory Foam Squeeze Ball, 3" Diameter, Red, Easy
Write a Review
|
Questions & Answers (0)
Product Description
CanDo® Memory foam hand held balls are perfect for the early stages of hand therapy. The balls are pliable and workable just like exercise putty. The balls are color-coded in 3 levels for resistance. 3.0" diameter. Red - Easy.
PRICE
$3.89
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 3 in |
| Weight | 0.3 lbs |
Product Details
| Type | Hand Flexion |
| Color | Red |
| Material | Foam |
| Package Quantity | 1 |
| Description | Memory Foam Ball Exerciser |
| Manufacturers Part Number | 10-0777 |
| Challenge Level | Easy |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |